Nibco Press Chain With Case

NPC

Fits Pipe Size

Starting at $761.9
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Creates leak-free connections
  • Crimp id-easy to identify crimp has been made from a distance
  • No flame, solder or flux
  • Uniform crimp-maintains proper pipe alignment
  • Use with PC-280 or PC-100 press tools

SPECIFICATIONS

Fits Pipe Size
2-1/2 in
Material
Metal

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday