0 items

Nibco Press Copper 45 Degree Elbow

NPC606

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Dezincification resistant
  • Fifty year warranty
  • NSF-61, UPC, CSA approvals
  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
  • Used for directional transitions between copper tube
  • Wrot copper material

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-75
CSA Certified
Yes
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Copper
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday