NIBCO 1-1/2 in. Press Coupling with Stop

NPC600DS

Manufacturer Part #: 9002000PC

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 2-1/2 in

    NPC600DSL

    Manufacturer Part #: 900265PC

  • 1/2 in

    NPC600DSLDD

    Manufacturer Part #: 9001100PC

  • 3/4 in

    NPC600DSLDF

    Manufacturer Part #: 9001250PC

  • 1 in

    NPC600DSLDG

    Manufacturer Part #: 9001450PC

  • 1-1/4 in

    NPC600DSLDH

    Manufacturer Part #: 9001700PC

  • 1-1/2 in

    NPC600DSLDJ

    Manufacturer Part #: 9002000PC

  • 2 in

    NPC600DSLDK

    Manufacturer Part #: 9002350PC

  • 3 in

    NPC600DSM

    Manufacturer Part #: 900305PC

  • 4 in

    NPC600DSP

    Manufacturer Part #: 900385PC

DESCRIPTION

  • Temperature range -20°F to 250°F
  • Fifty year warranty
  • NSF-61, UPC, CSA approvals
  • Wrot copper material
  • Used to connect copper tube
  • Operating pressure 200 psi cwp
  • Dezincification resistant

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-75
CSA Certified
Yes
End Connection 2
Press
End Connections
Press
FM Approved
No
Fitting Size 2
1-1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday