Nibco Press Coupling with Stop

NPC600RS

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 50-year warranty
  • For copper construction
  • Manufacturer may vary by location
  • NSF-61, UPC, CSA approvals
  • Used to connect copper tube

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-75
CSA Certified
Yes
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Copper
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Pressure Class
200#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday