0 items

Nibco Press Swing Check Valve

NPF413Y

Valve Size

Starting at $122.44
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 5-Year Warranty
  • Bronze material
  • Dezincification resistant
  • Horizontal swing
  • Maximum service temperature 250°F
  • Press x press female end connections
  • Renewable seat and disc
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Valve pressure rating 200 psi/13.8 bar non shock cold working pressure
  • Y-pattern

SPECIFICATIONS

End Connection 1
Press
End Connection 2
Press
End Connections
Press
MSS Specifications
MSS SP-80
Material
Cast Iron
Maximum Pressure
200 psi
Valve Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday