1-1/2 in. Copper Press Street Male Adapter

You last purchased this on
 
NIBCO

Press System® 1-1/2 in. Copper Press Street Male Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

Press System® 1-1/2 in. Copper Press Street Male Adapter

  • Fast #
  • Part #NPC6042J
  • Item #7272632
  • Manufacturer Part #9034506PC
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Temperature range -20°F to 250°F
  • Dezincification resistant
  • Operating pressure 200 psi cwp
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
ASME:
ASME B16.51
ASTM:
ASTM B-75
Application:
Residential, Commercial
CSA Certified:
CSA MSE 13
Clean Bagged:
No
Collection:
Press System®
End Connection 1:
Male Sweat
End Connection 2:
MPT
End Connections:
Male Sweat x MPT
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Male Adapter
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-7/32 in
Material:
Wrot Copper
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
UL Listed:
No