NIBCO

Press System® 1-1/2 x 1 x 1-1/2 in. Reducing Press Tee

Part #NPC611LDJGJ  |  Manufacturer Part #9101905PC

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Dezincification resistant
  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME B16-51

ASTM Specifications: ASTM B-75

CSA Certified: Yes

Clean Bagged: No

Collection: Press System®

End Connection 1: Press

End Connection 2: Press

End Connection 3: Press

End Connections: Press

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1 in

Fitting Size 3: 1-1/2 in

Fitting Sizes: 1-1/2 in x 1 in x 1-1/2 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Copper

Maximum Pressure: 200 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G