1-1/4 x 3/4 x 1-1/4 in. Copper Press Tee
Press System® 1-1/4 x 3/4 x 1-1/4 in. Copper Press Tee
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 1200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Temperature range -20°F to 250°F
- Lead-free*
- Operating pressure 200 psi cwp
- Third party certified to the performance requirements of CSA MSE 13 and PS-117
- Complies with ASME B16/51 Performance
- Third party certified to UPC
- ASTM B75 Alloy C12200 Copper
- Dezincification resistant
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME B16.51
- ASTM:
- ASTM B-75 Alloy C12200
- Application:
- Residential, Commercial, Plumbing, HVAC
- CSA Certified:
- CSA MSE 13, CSA PS 117
- Clean Bagged:
- No
- Collection:
- Press System®
- End Connection 1:
- Copper Press
- End Connection 2:
- Copper Press
- End Connection 3:
- Copper Press
- End Connection 4:
- Copper Press
- End Connections:
- Copper Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in x 3/4 in x 1-1/4 in
- Fitting Type:
- Tee
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Wrot Copper
- Material Type:
- C12200
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No
- Valve Body Material:
- Copper
- Weight:
- 0.674 lb