Press System® 1/2 in. FTG x Female Copper Adapter

Part #NPC6032D  |  Item #7272641  |  Manufacturer Part #9028305PC

$ 12.55 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #NPC6032DItem #7272641Mfr. Part #9028305PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.55 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #NPC6032FItem #7272646Mfr. Part #9028555PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.18 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #NPC6032GItem #7272648Mfr. Part #9028755PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.31 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #NPC6032HItem #7272644Mfr. Part #9029010PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 49.26 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #NPC6032JItem #7272630Mfr. Part #9029155PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 54.94 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #NPC6032KItem #7272635Mfr. Part #9029305PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 93.10 /EACH
    Added to your cart. View Cart

Product Details

  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
  • Dezincification resistant

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME B16.51

Application: [Residential, Commercial]

Clean Bagged: No

Collection: Press System®

End Connection 1: Fitting

End Connection 2: FNPT

End Connections: Fitting x FNPT

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Copper

Maximum Pressure: 200 psi

Maximum Temperature: 250

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: NSF 372

UL Listed: No