Press System® 1/2 x 3/8 in. Press x Female Adapter

Part #NPC603LDDC  |  Item #3034010  |  Manufacturer Part #9024805PC

$ 4.29 EACH
(Pricing is for 1/2 in x 3/8 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 3/8 in

    Part #NPC603LDDCItem #3034010Mfr. Part #9024805PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.29 /EACH
    Added to your cart. View Cart
  • 1/2 in x 3/4 in

    Part #NPC603LDDFItem #3034020Mfr. Part #9024750PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.34 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #NPC603LDGDItem #3033728Mfr. Part #9025375PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.56 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #NPC603LDGFItem #3033731Mfr. Part #9025400PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.87 /EACH
    Added to your cart. View Cart

Product Details

  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
  • Dezincification resistant

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME B16.51

ASTM Specifications: ASTM B-75

Application: [Residential, Commercial]

CSA Certified: CSA MSE 13

Clean Bagged: No

Collection: Press System®

End Connection 1: Press

End Connection 2: FNPT

End Connections: Press x FNPT

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Fitting Type: Reducing

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Copper Press

Maximum Pressure: 200 psi

Maximum Temperature: 250

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: NSF 372

Pressure Class: 200#

Type: NPC603LDDC

UL Listed: No