Press System® 2-1/2 in. Press 45 Degree Copper Elbow

Part #NPC606LDL  |  Item #7099637  |  Manufacturer Part #9043400PC

$ 102.23 EACH
(Pricing is for 2-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2-1/2 in

    Part #NPC606LDLItem #7099637Mfr. Part #9043400PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 102.23 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #NPC606LDMItem #7099633Mfr. Part #9043500PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 143.15 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #NPC606LDPItem #7099642Mfr. Part #9043700PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 202.51 /EACH
    Added to your cart. View Cart

Product Details

  • Press system® fittings are designed to join with seamless copper water tube
  • Press system® is user friendly, quick and easy to install

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME B16.51

ASTM Specifications: ASTM B-75

Application: [Residential, Commercial]

CSA Certified: CSA MSE 13

Clean Bagged: No

Collection: Press System®

Elbow Degree: 45

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Wrot Copper

Maximum Pressure: 200 psi

Maximum Temperature: 250

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Type: NPC606LDL

UL Listed: No