2 in. Press Jaw

You last purchased this on
 
NIBCO

Press System® 2 in. Press Jaw

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

Press System® 2 in. Press Jaw

  • Fast #
  • Part #NPC17S
  • Item #3330406
  • Manufacturer Part #R00370PC
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • No flame, solder or flux
  • Creates leak-free connections
  • When properly crimped, a unique “N” witness mark is clearly visible
  • Use with PC-280 or PC-100 press tools
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
PC-280 and PC-100
Collection:
Press System®
Cutting Capacity:
1-1/2 in - 2 in
Number of Tools Included:
1
Tool Type:
Press Jaw
UL Listed:
No
Weight:
23.76 lb