Press System® 3 in. Press Copper Coupling

Part #NPC600RSLDM  |  Item #7099638  |  Manufacturer Part #9003055PC

$ 101.06 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in

    Part #NPC600RSLDMItem #7099638Mfr. Part #9003055PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 101.06 /EACH
    Added to your cart. View Cart

Product Details

  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
  • Dezincification resistant

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME B16.51

ASTM Specifications: ASTM B-75

Application: [Residential, Commercial]

CSA Certified: [CSA MSE-13, CSA PS-117]

Clean Bagged: No

Collection: Press System®

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Copper Press

Maximum Pressure: 200 psi

Maximum Temperature: 250

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: NSF 372

Type: NPC600RSLDM

UL Listed: No