Press System® 3/4 x 1/2 in. Press x Female Reducing Adapter

Part #NPC603LDFD  |  Item #3033726  |  Manufacturer Part #9025100PC

$ 6.09 EACH
(Pricing is for 3/4 in x 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in x 1/2 in

    Part #NPC603LDFDItem #3033726Mfr. Part #9025100PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.09 /EACH
    Added to your cart. View Cart
  • 1 in x 1-1/4 in

    Part #NPC603LDGHItem #3033733Mfr. Part #9025355PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.52 /EACH
    Added to your cart. View Cart

Product Details

  • Temperature range -20°F to 250°F
  • Fifty year warranty
  • NSF-61, UPC, CSA approvals
  • Red brass material
  • Used to transition between copper tube and male NPT connections
  • Operating pressure 200 psi cwp
  • Dezincification resistant

Lead Law Compliant

Documents

Specifications

Application: [Residential, Commercial]

Collection: Press System®

End Connection 1: Press

End Connection 2: FNPT

End Connections: Press x FNPT

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Copper Press

NSF Certified: Yes

NSF Specifications: NSF 61

Type: NPC603LDFD