Press System® 4 in. Press Copper Coupling

Part #NPC600DSLDP  |  Item #7099653  |  Manufacturer Part #9003850PC

$ 136.17 EACH
(Pricing is for 4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2-1/2 in

    Part #NPC600DSLDLItem #7099652Mfr. Part #9002650PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 75.54 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #NPC600DSLDMItem #7099651Mfr. Part #9003050PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 96.34 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #NPC600DSLDPItem #7099653Mfr. Part #9003850PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 136.17 /EACH
    Added to your cart. View Cart

Product Details

  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
  • Dezincification resistant

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME B16.51

ASTM Specifications: ASTM B-75

Application: [Residential, Commercial]

CSA Certified: CSA MSE 13

Clean Bagged: No

Collection: Press System®

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Copper Press

Maximum Pressure: 200 psi

Maximum Temperature: 250

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: NSF 372

Type: NPC600DSLDP

UL Listed: No