NIBCO
Press System® 4 in. Press Copper Flange
Part #NPC641LDP | Item #7099672 | Manufacturer Part #9145750PC
All Sizes
Product Details
- Operating pressure 200 psi cwp
- Temperature range -20°F to 250°F
- Dezincification resistant
Specifications
ANSI Specifications: ANSI 61
ASME Specifications: ASME B16.51
ASTM Specifications: [ASTM A-515, ASTM B-88 C12200]
Application: [Residential, Commercial]
CSA Certified: CSA 13
Clean Bagged: No
Collection: Press System®
End Connection 1: Press
End Connection 2: Press
End Connections: Press
FM Approved: No
Fire Suppression System Rated: No
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Sizes: 4 in
Fitting Type: Straight
IAPMO Listed: Yes
Lead Law Compliant: Yes
Material: Copper Press
Maximum Pressure: 200 psi
Maximum Temperature: 250
Minimum Temperature: -20
NSF Certified: Yes
NSF Specifications: NSF 372
Type: NPC641LDP
UL Listed: No