4 in. Copper Press Tee
Press System® 4 in. Copper Press Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Temperature range -20°F to 250°F
- Dezincification resistant
- Operating pressure 200 psi cwp
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.51
- ASTM:
- ASTM B-75 Alloy C12200
- Application:
- Chilled Water, Commercial, Construction, HVAC, Hot Water, Industrial, Plumbing, Potable Water, Residential
- CSA Certified:
- CSA MSE 13, CSA PS 117
- Clean Bagged:
- No
- Collection:
- Press System®
- End Connection 1:
- Copper Press
- End Connection 2:
- Copper Press
- End Connection 3:
- Copper Press
- End Connections:
- Copper Press
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Tee
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Wrot Copper
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Product Type:
- O-Ring
- Temperature Range:
- -20 to 250 Deg F
- UL Listed:
- No
- Weight:
- 7.169 lb