4 x 3 in. Copper Press Fitting Reducer

You last purchased this on
 
NIBCO

Press System® 4 x 3 in. Copper Press Fitting Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

Press System® 4 x 3 in. Copper Press Fitting Reducer

  • Fast #
  • Part #NPC6002LDPM
  • Item #7099666
  • Manufacturer Part #9010350PC
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Temperature range -20°F to 250°F
  • Dezincification resistant
  • Operating pressure 200 psi cwp
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
ASME:
ASME B16.51
ASTM:
ASTM B-75
Application:
Residential, Commercial
CSA Certified:
CSA MSE 13
Clean Bagged:
No
Collection:
Press System®
End Connection 1:
Male Sweat
End Connection 2:
Copper Press
End Connections:
Male Sweat x Copper Press
Fire Suppression System Rated:
No
Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in
Fitting Type:
Reducer
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
Maximum Temperature:
250
Minimum Temperature:
-20
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Type:
NPC6002LDPM
UL Listed:
No