NIBCO
Press System® 5 in. Press Jaw
Part #NPC5 | Item #3330386 | Manufacturer Part #R00150PC
$
674.05
EACH
Cutting Capacity:
5 inProduct Details
- Leak free connections
- No flame, solder or flux
- For use with PC-100 press tool
Documents
Specifications
Application: [Residential, Commercial]
Collection: Press System®
Cutting Capacity: 5 in
Fits Pipe Size: 4 in
Tool Type: Press Jaw
Type: NPC5