NIBCO

Press System® 3 x 3 x 2-1/2 in. LD Press Reducing Copper Tee

Part #NPC611R  |  Manufacturer Part #910675PC

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location
  • Fifty year warranty
  • NSF-61, UPC, CSA approvals
  • For copper construction
  • Used to connect different sizes of copper tube

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME B16.51

ASTM Specifications: ASTM B-75

Application: Commercial, Residential

CSA Certified: CSA MSE 13, CSA PS 117

Clean Bagged: No

Collection: Press System®

End Connection 1: Press

End Connection 2: Press

End Connection 3: Press

End Connections: Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 2-1/2 in

Fitting Sizes: 3 in x 3 in x 2-1/2 in

Fitting Type: Reducing

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Copper

Maximum Pressure: 200 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

UL Listed: No