Press System® 1/2 x 3/4 in. PEX x Wrot Copper Press Reducing Adapter

Part #NPC604PLD  |  Manufacturer Part #9035010PC

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 3/4 in

    Part #NPC604PLDDFItem #3033857Mfr. Part #9035010PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.03 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #NPC604PLDFDItem #3033883Mfr. Part #9035040PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.81 /EACH
    Added to your cart. View Cart

Product Details

  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
  • Dezincification resistant

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME B16.51

Application: [Commercial, Residential]

Clean Bagged: No

Collection: Press System®

End Connection 1: Press

End Connection 2: Press

End Connections: PEX x Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

Fitting Type: Reducing

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Copper Press

Maximum Temperature: 250

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: NSF 372

UL Listed: No