NIBCO Press System® 2-1/2 in. Press Copper 90 Degree Elbow

NPC607LD

Manufacturer Part #: 9056650PC

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 2-1/2 in

    NPC607LDL

    Manufacturer Part #: 9056650PC

  • 3 in

    NPC607LDM

    Manufacturer Part #: 9056900PC

  • 4 in

    NPC607LDP

    Manufacturer Part #: 9057200PC

DESCRIPTION

  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
  • Dezincification resistant

SPECIFICATIONS

ASTM Specifications
ASTM B-75
Application
Commercial, Residential
CSA Certified
Yes
Clean Bagged
No
Collection
Press System®
End Connection 2
Press
End Connections
Press
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 2
2-1/2 in
Fitting Type
Straight
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
-20
NSF Certified
Yes
NSF Specifications
NSF 372
Type
NPC607LDL
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday