Press System® 2-1/2 in. Press Tube Cap

Part #NPC617LD  |  Manufacturer Part #9172950PC

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2-1/2 in

    Part #NPC617LDLItem #7099671Mfr. Part #9172950PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 91.38 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #NPC617LDMItem #7099670Mfr. Part #9173000PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 115.79 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #NPC617LDPItem #7099668Mfr. Part #9173100PC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 137.72 /EACH
    Added to your cart. View Cart

Product Details

  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
  • Dezincification resistant

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME B16.51

ASTM Specifications: ASTM B-75

Application: [Residential, Commercial]

CSA Certified: CSA MSE 13

Clean Bagged: No

Collection: Press System®

End Connection 1: Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Cap

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Copper Press

Maximum Pressure: 200 psi

Maximum Temperature: 250

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: NSF 372

Type: NPC617LDL

UL Listed: No