NIBCO Press System® 1 x 1-1/4 in. Press x FNPT Reducing Wrot Copper Adapter

NPC603LD

Manufacturer Part #: 9025355PC

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
  • Dezincification resistant

SPECIFICATIONS

ANSI Specifications
ANSI 61
Application
HVAC, Plumbing
Clean Bagged
No
Collection
Press System®
End Connection 2
Weldneck
End Connections
Weldneck
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 2
1-1/4 in
Fitting Type
Reducing
High Pressure
200
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
-20
NSF Certified
Yes
NSF Specifications
NSF 372
UL Listed
No
Weight
0.43

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday