NIBCO Press System® 1-1/4 in. Press x FNPT Wrot Copper 90 Degree Elbow

NPC6073LD

Manufacturer Part #: 9082800PC

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1-1/4 in

    NPC6073LDH

    Manufacturer Part #: 9082800PC

  • 1-1/2 in

    NPC6073LDJ

    Manufacturer Part #: 9082830PC

DESCRIPTION

  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
  • Dezincification resistant

SPECIFICATIONS

ANSI Specifications
ANSI 61
Application
Commercial, Residential
Clean Bagged
No
Collection
Press System®
End Connection 2
FNPT
End Connections
Press x FNPT
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 2
1-1/4 in
Fitting Type
Straight
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
-20
NSF Certified
Yes
NSF Specifications
NSF 372
Type
NPC6073LDH
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday