Nibco Press x FNPT Adapter

NPC603

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Dezincification resistant
  • Fifty year warranty
  • NSF-61, UPC, CSA approvals
  • Operating pressure 200 psi cwp
  • Red brass material
  • Temperature range -20°F to 250°F
  • Used to transition between copper tube and male NPT connections

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME B16-51
ASTM Specifications
ASTM B-75
CSA Certified
CSA MSE 13
Clean Bagged
No
End Connection 1
Press
End Connection 2
FNPT
End Connections
Press x FNPT
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Copper
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday