0 items

Nibco Press x FNPT Copper Union

NPC6333

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 50-year warranty
  • Dezincification resistant
  • For copper construction
  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
  • UPC, CSA approvals
  • Used to connect copper tube with male NPT connections, and allows the joints to be easily disconnected and reconnected

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-75
CSA Certified
CSA MSE 13
Clean Bagged
No
End Connection 1
Press
End Connection 2
FNPT
End Connections
Press x FNPT
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Copper
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday