NIBCO 1-1/2 in. Press x MNPT Copper Union

NPC6334

Manufacturer Part #: 9256840PC

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1/2 in

    NPC6334LDD

    Manufacturer Part #: 9256800PC

  • 3/4 in

    NPC6334LDF

    Manufacturer Part #: 9256810PC

  • 1 in

    NPC6334LDG

    Manufacturer Part #: 9256820PC

  • 1-1/4 in

    NPC6334LDH

    Manufacturer Part #: 9256830PC

  • 1-1/2 in

    NPC6334LDJ

    Manufacturer Part #: 9256840PC

  • 2 in

    NPC6334LDK

    Manufacturer Part #: 9256850PC

DESCRIPTION

  • Temperature range -20°F to 250°F
  • Fifty year warranty
  • UPC, CSA approvals
  • For copper construction
  • Used to connect copper tube with female NPT connections, and allows the joints to be easily disconnected and reconnected
  • Operating pressure 200 psi cwp
  • Dezincification resistant

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-75
CSA Certified
CSA MSE 13
Clean Bagged
No
End Connection 2
MNPT
End Connections
Press x MNPT
FM Approved
No
Fitting Size 2
1-1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday