0 items

Nibco Press x MPT Copper Straight 90 Degree Elbow

NPC6074LD

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Dezincification resistant
  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
  • UPC, CSA approvals
  • Used to transition between copper tube and female NPT connections

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-75
Clean Bagged
No
End Connection 1
Press
End Connection 2
MNPT
End Connections
Press x MNPT
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Copper
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday