NIBCO

Pro-Stop® 1/2 in x 3/8 in Lever Handle Straight Supply Stop Valve

Part #N7160LFDC  |  Manufacturer Part #ND618L6

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • PEX x PEX connections
  • Valve pressure rating 125 psi cold working pressure
  • Easy to install
  • Simple on/off quarter-turn operation
  • Straight pattern

Lead Law Compliant

Documents

Specifications

Collection: Pro-Stop®

End Connection 1: PEX

End Connection 2: OD Compression

End Connections: PEX x OD Compression

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61-9

Valve Size: 1/2 in x 3/8 in

Valve Type: Straight Supply Stop Valve