Nibco Pro-Stop® 1/2 in x 3/8 in Ribbed Handle Angle Supply Stop Valve

N7175ALFDC

Valve Size

1/2 in x 3/8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Blowout-proof stem
  • Easy to Install
  • Simple on/off quarter-turn operation

SPECIFICATIONS

ANSI Specifications
ANSI 372
Collection
Pro-Stop®
End Connection 1
CPVC
End Connection 2
OD Compression
End Connections
CPVC x OD Compression
Handle Type
Ribbed
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Seat Material
PTFE
Valve Size
1/2 in x 3/8 in
Valve Type
Angle Supply Stop Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday