1/2 x 3/8 in. Solvent Weld x Compression Lever Handle Straight Supply Stop Valve in Chrome Plated
Pro-Stop® 1/2 x 3/8 in. Solvent Weld x Compression Lever Handle Straight Supply Stop Valve in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Straight stop
- 1/4 turn operation
- 1/2 in. CPVC X 3/8 in. compression
- IAPMO listed
- 125 psi CWP to 100° F
- Compliant to CSA B125 and NSF/ANSI 61 9
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Application:
- Cold Working Pressure
- CSA Certified:
- CSA B125
- Collection:
- Pro-Stop®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Compression
- End Connections:
- Solvent Weld x Compression
- Handle Material:
- ABS
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-4/5 in
- MSS:
- MSS SP-139
- Material:
- Copper
- Material Type:
- DZR
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pressure - High:
- 125
- Pressure Class:
- 125#, 200#
- Recommended Valve Application:
- Commercial, Residential, Water
- UL Listed:
- No
- Valve Body Style:
- Straight
- Valve Seat Material:
- Buna-N, EPDM
- Valve Size:
- 1/2 in x 3/8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Straight Supply Stop Valve
- Weight:
- 0.262 lb