NIBCO

Pro-Stop® 3/8 in Ribbed Handle Angle Supply Stop Valve

Part #N7155LFCC  |  Manufacturer Part #ND617L5

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • FIP x compression connections
  • Valve pressure rating 125 psi cold working pressure
  • Easy to install
  • Simple on/off quarter-turn operation
  • Angle pattern

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61-9

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Pro-Stop®

End Connection 1: FIP

End Connection 2: OD Compression

End Connections: FIP x OD Compression

Handle Type: Ribbed

Height: 2-3/20 in

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61-9

UL Listed: No

Valve Size: 3/8 in

Valve Type: Angle Supply Stop Valve