5/8 in x 3/8 in Ribbed Handle Straight Supply Stop Valve in Polished Chrome
Pro-Stop® 5/8 in x 3/8 in Ribbed Handle Straight Supply Stop Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/4 turn operation
- IAPMO listed
- 125 psi CWP to 100° F
Specifications
- ANSI:
- ANSI 61-9
- Collection:
- Pro-Stop®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Handle Type:
- Ribbed
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- Valve Body Style:
- Straight
- Valve Seat Material:
- PTFE
- Valve Size:
- 5/8 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve