Nibco Pro-Stop® Lever Handle Straight Supply Stop Valve

N7160LF

Manufacturer Part #: ND615L8

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Angle pattern
  • Easy to install
  • PEX x compression connections
  • Simple on/off quarter-turn operation
  • Valve pressure rating 125 psi cold working pressure

SPECIFICATIONS

Collection
Pro-Stop®
End Connection 1
PEX
End Connection 2
OD Compression
End Connections
PEX x OD Compression
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Valve Size
1/2 in x 1/4 in
Valve Type
Straight Supply Stop Valve

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday