Nibco PXCP400-LF 3/4 in. DZR Silicon Bronze PEX 100# Ball Valve
NPXCP400DF
Valve Size
3/4 inSHIPPING INFORMATION
This Product is not Available for Purchase.
SPECIFICATIONS
- ANSI Specifications
- ANSI 372, ANSI 61
- Collection
- PXCP400-LF
- End Connection 1
- PEX
- End Connection 2
- PEX
- End Connections
- PEX
- MSS Specifications
- MSS SP-110
- Material
- Silicon Bronze
- Material Type
- DZR
- Maximum Pressure
- 100 psi
- Maximum Temperature
- 180
- NSF Certified
- Yes
- NSF Specifications
- NSF 372, NSF 61
- Pressure Class
- 100#
- Valve Body Style
- 2 piece
- Valve Operator
- Lever Handle
- Valve Size
- 3/4 in
- Valve Type
- Ball Valve
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday