1/2 in. Brass MIP x Hose No Kink Hose Bibb

You last purchased this on
 
NIBCO

QT54X 1/2 in. Brass MIP x Hose No Kink Hose Bibb

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

QT54X 1/2 in. Brass MIP x Hose No Kink Hose Bibb

  • Fast #
  • Part #NQT54XD
  • Item #3326545
  • Manufacturer Part #NB52AH6
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Hose bibb
  • Cup or MIP X hose
  • Brass construction
  • Solder cup or MIP to hose connections
  • Compliant to CSA B125 and NSF/ANSI 61-9
  • Maximum temperature 180° F/82.2° C
  • 1/4 turn operation
  • Valve pressure rating 125 psi to 100° F
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification

Specifications

ANSI:
ANSI 61-9
Collection:
QT54X
End Connection 1:
Male, Sweat
End Connection 2:
GHT
End Connections:
Male;Sweat x GHT
Handle Material:
Zinc
Handle Type:
Tee
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-3/20 in
Material:
Brass, Plastic, Rubber
Maximum Temperature:
180
NSF Certified:
No
No Kink:
Yes
Number of Handles:
Single Handle
Pressure - Maximum:
125 psi
Valve Body Material:
Brass
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Non-rising
Valve Type:
Hose Bibb