0 items

Nibco Press System® Reducing Press Tee

NPC611LD

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Fifty year warranty
  • Manufacturer may vary by location
  • NSF-61, UPC, CSA approvals
  • Used to connect different sizes of copper tube
  • Wrot copper material

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME B16-51
ASTM Specifications
ASTM B-75
CSA Certified
Yes
Clean Bagged
No
Collection
Press System®
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 1 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Copper
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday