NIBCO

S-111 2 in. Bronze Full Port Solder Gate Valve

Part #NS111LSK  |  Manufacturer Part #NJ05F0D

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • 200 psi/13.8 bar non-shock cold working pressure
  • Rising stem
  • Solid wedge
  • Class 125 solder end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Specifications

Collection: S-111

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

Material: Bronze

Valve Port Opening: Full Port

Valve Size: 2 in

Valve Type: Gate Valve