NIBCO

S-113-LF 1-1/2 in. Bronze Full Port Solder Gate Valve

Part #NS113LFJ  |  Manufacturer Part #NJ0J0XC

Call for Pricing EACH

Valve Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid wedge
  • Dezincification resistant
  • Valve pressure rating 300 psi/20.6 bar non-shock cold working pressure
  • Non-rising stem
  • Screw-in bonnet
  • Class 125 solder end connections

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASTM Specifications: [ASTM A-47, ASTM B-16, ASTM B-371, ASTM B-584, ASTM B-62, ASTM B-99]

Collection: S-113-LF

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

FM Approved: No

Lead Law Compliant: Yes

Length: 2-22/25 in

MSS Specifications: MSS SP-80

Material: Bronze

Maximum Pressure: 200 psi

Maximum Temperature: 353

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Pressure Class: 125#

Type: NS113LFJ

UL Listed: No

Valve Bonnet Type: Screw-in

Valve Operator: Wheel Handle

Valve Port Opening: Full Port

Valve Seat Material: Stainless Steel

Valve Size: 1-1/2 in

Valve Stem: Non-rising

Valve Type: Gate Valve