NIBCO S-113-LF 1-1/2 in. Bronze Full Port Solder Gate Valve

NS113LF

Manufacturer Part #: NJ0J0XC

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Solid wedge
  • Dezincification resistant
  • Valve pressure rating 300 psi/20.6 bar non-shock cold working pressure
  • Non-rising stem
  • Screw-in bonnet
  • Class 125 solder end connections

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM A-47, ASTM B-16, ASTM B-371, ASTM B-584, ASTM B-62, ASTM B-99
Collection
S-113-LF
End Connection 2
Solder
End Connections
Solder
FM Approved
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-80
Maximum Pressure
200 psi
Maximum Temperature
353
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Type
NS113LFJ
UL Listed
No
Valve Bonnet Type
Screw-in
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Seat Material
Stainless Steel
Valve Stem
Non-rising
Valve Type
Gate Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday