NIBCO

S-1830 3/4 in. DZR Brass Solder 600# Ball Valve

Part #NS1830F  |  Manufacturer Part #NJ3X308

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 600 psi non-shock cold working pressure at 100°F
  • Maximum temperature rating 250°F at 200 psi
  • DZR Brass body and tail pieces
  • PTFE Seats
  • FLO-BOSS I
  • Solder ends per ASME B16.22
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: ANSI B16.22

ASME Specifications: ASME B16.22

Clean Bagged: No

Collection: S-1830

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

FM Approved: No

IAPMO Listed: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 4-3/50 in

Material: Brass

Material Type: DZR

Maximum Pressure: [85 psi, 125 psi]

Maximum Temperature: 250

NSF Certified: No

Pressure Class: 600#

Recommended Valve Application: Water

Valve Body Style: Ball

Valve Operator: Lever Handle

Valve Seat Material: PTFE

Valve Size: 3/4 in

Valve Type: Ball Valve