1/8 in. Bronze Solder Globe Valve
S-211-Y 1/8 in. Bronze Solder Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Class 125 solder end connections
- Sweat
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- 200 psi/13.8 bar non-shock cold working pressure
- Renewable seat and disc
- Screw-in bonnet
- 125 psi/8.6 bar saturated steam to 366°F/178°C
- Integral seat
Specifications
- Collection:
- S-211-Y
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- MSS:
- MSS SP-80
- Material:
- Bronze
- Maximum Temperature:
- 366
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Teflon
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/8 in
- Valve Type:
- Globe Valve