1-1/2 x 1-1/2 x 1-1/2 in. 20 Mesh Bronze Solder Strainer with Plug

You last purchased this on
 
NIBCO

S-221-A 1-1/2 x 1-1/2 x 1-1/2 in. 20 Mesh Bronze Solder Strainer with Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

S-221-A 1-1/2 x 1-1/2 x 1-1/2 in. 20 Mesh Bronze Solder Strainer with Plug

  • Fast #
  • Part #NS221AJ
  • Item #3688947
  • Manufacturer Part #NJ2QA0C
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 200 psi/13.8 bar non-shock cold working pressure
  • 20-mesh stainless steel wire screen
  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Tapped cap with plug
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1, ANSI B16.18
ASTM:
ASTM B-16, ASTM B-584, ASTM B-62, ASTM E-2016, ASTM E-674
Collection:
S-221-A
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder x Solder
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Length:
3-59/100 in
Material:
Stainless Steel, Bronze
Material Type:
304L
Maximum Temperature:
353
Mesh Size:
20
NSF Certified:
No
Pressure - Maximum:
200 psi
Pressure Class:
125#
Recommended Valve Application:
Commercial, Industrial
Strainer Type:
Wye
Valve Size:
1-1/2 in