1/2 x 1/2 x 1/2 in. 20 Mesh Bronze Solder Strainer with Plug

You last purchased this on
 
NIBCO

S-221-A 1/2 x 1/2 x 1/2 in. 20 Mesh Bronze Solder Strainer with Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

S-221-A 1/2 x 1/2 x 1/2 in. 20 Mesh Bronze Solder Strainer with Plug

  • Fast #
  • Part #NS221AD
  • Item #3688943
  • Manufacturer Part #NJ2QA06
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 200 psi/13.8 bar non-shock cold working pressure
  • 20-mesh stainless steel wire screen
  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Tapped cap with plug
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1, ANSI B16.18
ASTM:
ASTM B-16, ASTM B-584, ASTM B-62, ASTM E-2016, ASTM E-674
Collection:
S-221-A
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder x Solder
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
2-53/100 in
Material:
Stainless Steel, Bronze
Material Type:
304L
Maximum Temperature:
353
Mesh Size:
20
NSF Certified:
No
Pressure - Maximum:
200 psi
Pressure Class:
125#
Recommended Valve Application:
Commercial, Industrial
Strainer Type:
Wye
Valve Size:
1/2 in