NIBCO S-235-Y 3/4 in. Bronze Solder Globe Valve

NS235YF

Manufacturer Part #: NJ34008

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Class 150 solder end connections
  • Sweat
  • Integral seat
  • 150 psi/10.3 bar saturated steam to 366°F/185°C
  • Renewable seat and disc
  • Union bonnet
  • 300 psi/20.7 bar non-shock cold working pressure

SPECIFICATIONS

ASTM Specifications
ASTM A-47, ASTM B-16, ASTM B-371, ASTM B-584, ASTM B-61
Collection
S-235-Y
End Connection 2
Solder
End Connections
Solder
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-80
Maximum Pressure
300 psi
Maximum Temperature
366
Valve Bonnet Type
Union
Valve Disc Material
PTFE
Valve Operator
Wheel Handle
Valve Seat Material
PTFE
Valve Type
Globe Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday