NIBCO

S-433-B 4 in. Bronze Solder Check Valve

Part #NS433BP  |  Manufacturer Part #NJ7J00H

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bronze swing check
  • Class 150 solder end connections
  • Sweat
  • Renewable bronze disc
  • 150 psi/10.3 bar saturated steam to 366°F/185°C
  • Y-pattern
  • 300 psi/20.7 bar non-shock cold working pressure

Specifications

ASTM Specifications: [ASTM B-16, ASTM B-62, ASTM B-140]

Collection: S-433-B

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

MSS Specifications: MSS SP-80

Material: Bronze

Maximum Pressure: 150 psi

Maximum Temperature: 366

NSF Certified: No

Pressure Class: 150#

Recommended Valve Application: [Water, Gas]

Schedule Class: Class 150

UL Listed: No

Valve Body Style: Swing

Valve Disc Material: Bronze

Valve Size: 4 in

Valve Type: Check Valve