3/4 in. Bronze Solder Spring Check Valve
S-480 3/4 in. Bronze Solder Spring Check Valve
Frequently Purchased Together
Product Details
- 125# class
- Solder end connections
- In-line lift type
- Straight pattern
- Dezincification resistant
- Renewable seat and disc
- Valve pressure rating 200 psi/14 bar non-shock cold working pressure
- Spring actuated
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Maximum temperature 180 ° F/82.2 ° C
Specifications
- ASTM:
- ASTM A-276, ASTM A-582, ASTM B-584
- Application:
- Cold Working Pressure
- Clean Bagged:
- No
- Collection:
- S-480
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-1/4 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 250#
- Recommended Valve Application:
- Commercial, Residential
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- Buna-N
- Valve Size:
- 3/4 in
- Valve Type:
- Spring Check Valve
- Weight:
- 0.52 lb
- Width:
- 1-63/100 in