1-1/4 in. DZR Silicon Bronze Conventional Port Solder 600# Ball Valve

You last purchased this on
 
NIBCO

S-580-80-LF 1-1/4 in. DZR Silicon Bronze Conventional Port Solder 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

S-580-80-LF 1-1/4 in. DZR Silicon Bronze Conventional Port Solder 600# Ball Valve

  • Fast #
  • Part #NS58080LFH
  • Item #4698003
  • Manufacturer Part #NJ830XB
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Max temperature rating 300° F
  • Conventional port
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • The NIBCO® bronze ball valve provides ease of operation with quarter-turn (90°) open to close
  • Standard lever handle, optional NIB-SEAL®, locking lever, memory stop, extended lever, round and wing
  • Solder end connections
  • Dezincification resistant
  • Silicon Performance Bronze® body, ball and stem
  • Choose NIBCO® ball valves for the most specified, versatile and economical valve option in commercial, residential, mechanical and industrial applications
  • The two-piece valve features solder ends for easy installation
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 372-8, ANSI 61, ANSI 61-8, ANSI Z1157
ASTM:
ASTM B16, ASTM B-283, ASTM B-371, ASTM B-584
Collection:
S-580-80-LF
Color Finish Name:
Polished Chrome
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Handle Material:
Steel
Height:
3-53/100 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-9/10 in
MSS:
MSS SP-110, MSS SP-145
Material:
Bronze, Plastic, Steel
Material Type:
RPTFE
NSF:
NSF 372, NSF 372-8, NSF 61, NSF 61-8
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
600
Pressure Class:
600#
Recommended Valve Application:
Potable Water
Temperature Rating:
300
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.78 lb
Width:
3-9/10 in
cUPC Certified:
Yes