2-1/2 in. DZR Silicon Bronze Conventional Port Solder 600# Ball Valve
S-580-80-LF 2-1/2 in. DZR Silicon Bronze Conventional Port Solder 600# Ball Valve
Package Quantity Info:
EA: 1 IP: 2 CA: 6 PT: 120-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
- Max temperature rating 300° F
- Dezincification resistant
- The NIBCO® bronze ball valve provides ease of operation with quarter-turn (90°) open to close
- Standard lever handle, optional NIB-SEAL®, locking lever, memory stop, extended lever, round and wing
- Solder end connections
- Silicon Performance Bronze® body, ball and stem
- Conventional port
- Choose NIBCO® ball valves for the most specified, versatile and economical valve option in commercial, residential, mechanical and industrial applications
- The two-piece valve features solder ends for easy installation
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 372-8, ANSI 61, ANSI 61-8, ANSI Z1157
- ASTM:
- ASTM B16, ASTM B-283, ASTM B-371, ASTM B-584
- Collection:
- S-580-80-LF
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Handle Material:
- Steel
- Height:
- 5-11/25 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-17/50 in
- MSS:
- MSS SP-110, MSS SP-145
- Material:
- Bronze, Plastic, Steel
- Material Type:
- RPTFE
- NSF:
- NSF 372, NSF 372-8, NSF 61, NSF 61-8
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Potable Water
- Temperature Rating:
- 300
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 8.18 lb
- Width:
- 6-17/50 in
- cUPC Certified:
- Yes